Menu Search
Fluorescent Lamp Holders Lamp Holder, Fluorescent, Shallow Pedestal, 660W
LEVITON #13550-NW

Lamp Holder, Fluorescent, Shallow Pedestal, 660W

SKU # 07847734441
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Output Fluorescent
Base Type: Recessed Double Contact, Plunger
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Shallow Base
Mounting: Grooved, 20Ga Panel
Terminals: Quickwire
Color: White