You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEVITON #13464-W

Lamp Holder, Fluorescent, Pedestal, 660W, 600V

SKU # 07847721990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Output Fluorescent
Base Type: Recessed Double Contact, Plunger
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Screw Mounting
Terminals: Quickwire
Color: White

Additional Info: Grooved, 20Ga Panel