Menu Search
Fluorescent Lamp Holders Lamp Holder, Fluorescent, Medium Bi-Pin Base
LEVITON #13653-WP

Lamp Holder, Fluorescent, Medium Bi-Pin Base

SKU # 07847713968
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Snap-In
Terminals: Quickwire
Color: White

Additional Info: Slide-On Mounting and Lamp-Lock Design for T-8 and T-12