LEVITON #13358-N

Lamp Holder, Fluorescent, Medium Bi-Pin Base

SKU: 07847785324
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rapid Start Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Grooved, 18Ga Panel, with Nut
Terminals: Quickwire
Color: White