Menu Search
Fluorescent Lamp Holders Lamp Holder, Fluorescent, Black

LEVITON #390-1

Lamp Holder, Fluorescent, Black

SKU #07847713294
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Thin 21/64 in.
Mounting: Screw Mounting (with Screw)
Terminals: Screw
Color: White