Menu Search
Fluorescent Lamp Holders Lamp Holder, Compact Fluorescent, Standard, 26W
LEVITON #26725-213

Lamp Holder, Compact Fluorescent, Standard, 26W

SKU # 07847703154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Compact Fluorescent
Base Type: G24d-3, 2Pin
Max Watts: 26W Lamps
Voltage: 600V
Construction Style: Standard
Mounting: 4-Hole Bottom Screw-Down
Terminals: (2) Wiring Ports per Contact
Color: White, Orange