LEVITON #9863-OC

Compact Fluorescent Lampholder, 13W, 120V, White

SKU: 07847774613
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Fluorescent
Max Watts: 13W
Voltage: 120V
Mounting: Ceiling
Color: White
Description
LEV 9863-OC CFL OCC SENSR CEILING