Menu Search
Fluorescent Lamp Holders Lamp Holder, Fluorescent, Pedestal, 660W, 600V
LEGRAND - PASS & SEYMOUR #505-X84

Lamp Holder, Fluorescent, Pedestal, 660W, 600V

SKU # 78500702816
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin, Plunger
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Surface Mounting
Color: White