Menu Search
LEGRAND - PASS & SEYMOUR #ALF77502

Lamp Holder, Fluorescent, 660W, 600V

SKU # 78500702839
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Output Fluorescent
Base Type: Recessed Double Contact, Fixed
Max Watts: 660W
Voltage: 600V
Mounting: Snap-In
Terminals: Quickwire
Color: White