LEGRAND - PASS & SEYMOUR #391-1W

Compact Fluorescent Medium Bi-Pin

SKU: 78500730391
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Compact Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 600V
Mounting: Screw Mounting
Length: 1.44 in.
Color: White
Description
Fluorescent Lamp Holders: Type - Compact Fluorescent; Base Type - Medium Bi-Pin; Max Watts - 660W; Voltage - 600V; Mounting - Screw Mounting; Length - 1.44 in.; Color - White