Menu Search
Fluorescent Lamp Holders Lamp Holder, Fluorescent, Pedestal, 660W, 600V

HUBBELL #RL305

Lamp Holder, Fluorescent, Pedestal, 660W, 600V

SKU #88377811230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: High Output Fluorescent
Base Type: Recessed Double Contact, Plunger
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal
Mounting: Slide-On