HUBBELL #RL320

Lamp Holder, Fluorescent, Medium Bi-Pin Base

SKU: 88377811235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard Linear Fluorescent
Base Type: Medium Bi-Pin
Max Watts: 660W
Voltage: 250V
Construction Style: Pedestal, Tall Profile
Mounting: Pedestal, Tall Profile
Terminals: Quickwire
Color: White