Menu Search
Search
BRYANT ELECTRIC #650SHB

Lamp Holder, Fluorescent, Shallow Pedestal, 660W

SKU # 78178662706
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Output Fluorescent
Base Type: Recessed Double Contact, Fixed
Max Watts: 660W
Voltage: 600V
Construction Style: Pedestal, Shallow Base
Mounting: Grooved, with U-Slot Base
Terminals: Quickwire
Color: White