Menu Search
Fluorescent Industrials - Open Industrial Fluorescent High Bay 48.00 in.
TECHNICAL CONSUMER PRODUCTS #EL4SA654UNIV10CSPF

Industrial Fluorescent High Bay 48.00 in.

SKU # 76214809563
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 48 in.
Fixture Width: 16.12 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 6
Lamp Type: T5HO
Lamp Length: 48 in.

Fluorescent Industrials - Open: Fixture Type - Industrial Fluorescent High Bay; Fixture Length - 48.00 in.; Fixture Width - 16.12 in.; Fixture Depth - 3.62 in.; Lamp Quantity - 6; Lamp Type - T5HO; Lamp Length - 48.00 in.