Menu Search
Fluorescent Industrials - Open Strip Light, 32T8 Lamp, 120-277 V, Electronic Ballast, 48.00 in. L x 2.63 in. W, 2 Lamp

SIMKAR CORP #CH2232-B11-4L-UNV

Strip Light, 32T8 Lamp, 120-277 V, Electronic Ballast, 48.00 in. L x 2.63 in. W, 2 Lamp

SKU #02702980306
Manufacturer Series: CH Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 2.63 in.
Fixture Depth: 2.75 in.
Lamp Quantity: 2
Lamp Type: 32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 48.00 in.; Fixture Width - 2.63 in.; Fixture Depth - 2.75 in.; Lamp Quantity - 2; Lamp Type - 32T8; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Frequency: 50-60 Hz; Manufacturer Model - CH Series

Additional Info: Frequency: 50-60 Hz