Menu Search
Fluorescent Industrials - Open Standard Fluorescent Strip, 2 Lamp, 96T12, 96 in

SIMKAR CORP #CHX296E1

Standard Fluorescent Strip, 2 Lamp, 96T12, 96 in

SKU #02702920006
Manufacturer Series: CHX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Standard Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.81 in.
Lamp Quantity: 2
Lamp Type: 96T12
Lamp Length: 96 in.
Ballast Voltage: 120V
Ballast Type: Magnetic

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 96.00 in; Fixture Width - 4.25 in; Fixture Depth - 3.81 in; Lamp Quantity - 2; Lamp Type - 96T12; Lamp Length - 96 in; Ballast Voltage - 120; Ballast Type - Magnetic; Manufacturer Model - CHX