Menu Search
Fluorescent Industrials - Open Turret Socket Industrial Fluorescent 48.00 in

LITHONIA LIGHTING #AF232-120GEB

Turret Socket Industrial Fluorescent 48.00 in

SKU #78423107883
Manufacturer Series: AF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Turret Socket Industrial Fluorescent
Fixture Length: 48 in.
Fixture Width: 13.37 in.
Fixture Depth: 6.62 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Electronic

Fluorescent Industrials - Open: Fixture Type - Turret Socket Industrial Fluorescent; Fixture Length - 48.00 in; Fixture Width - 13.37 in; Fixture Depth - 6.62 in; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 120; Ballast Type - Electronic; Additional Information - Slotted 20 percent uplight; Manufacturer Model - AF

Additional Info: Slotted 20 percent uplight