Menu Search
Fluorescent Industrials - Open Strip Light, 32T8 Lamp, 120-277 V, Electronic, Instant Start Ballast, 96.00 in. L x 4.38 in. W

LITHONIA LIGHTING #TC232MV

Strip Light, 32T8 Lamp, 120-277 V, Electronic, Instant Start Ballast, 96.00 in. L x 4.38 in. W

SKU #74597508080
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 4.38 in.
Fixture Depth: 2.13 in.
Lamp Quantity: 4
Lamp Type: 32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic, Instant Start

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 96.00 in.; Fixture Width - 4.38 in.; Fixture Depth - 2.13 in.; Lamp Quantity - 4; Lamp Type - 32T8; Ballast Voltage - 120-277; Ballast Type - Electronic, Instant Start; Additional Information - Lamp Not Included; Manufacturer Brand - Lithonia Lighting

Additional Info: Lamp Not Included