Menu Search
LITHONIA LIGHTING #L-2-96T8-MVOLT-GEB10IS

Standard Fluorescent Strip, 2 Lamp, 96T8, 96 in.

SKU # 78423117625
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 12 in.
Fixture Depth: 4 in.
Lamp Quantity: 2
Lamp Type: 96T8
Lamp Length: 96 in.
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 96.00 in.; Fixture Width - 12.00 in.; Fixture Depth - 4.00 in.; Lamp Quantity - 2; Lamp Type - 96T8; Lamp Length - 96 in.; Ballast Type - Electronic