Menu Search
Fluorescent Industrials - Open Industrial Flourescent 96.00 in

LITHONIA LIGHTING #TLA232MVOLT1/4GEB10IS

Industrial Flourescent 96.00 in

SKU #78423117622
Manufacturer Series: LA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Industrial Flourescent
Fixture Length: 96 in.
Fixture Width: 12 in.
Fixture Depth: 4 in.
Reflector Style: Slotted
Lamp Quantity: 4
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 96.00 in; Fixture Width - 12.00 in; Fixture Depth - 4.00 in; Reflector Style - Slotted; Lamp Quantity - 4; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Slotted 8 percent uplight. Ballast: Instant Start THD 10%; Manufacturer Model - LA

Additional Info: Slotted 8 percent uplight. Ballast: Instant Start THD 10%