Menu Search
Fluorescent Industrials - Open Fluorescent Fixture, (4) F54T5HO Lamp, 48.00 in. L x 17.63 in. W x 4.25 in. D Fixture

LITHONIA LIGHTING #IB-454L-WD

Fluorescent Fixture, (4) F54T5HO Lamp, 48.00 in. L x 17.63 in. W x 4.25 in. D Fixture

SKU #74597131141
Manufacturer Series: IB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Industrial Flourescent High Bay
Fixture Length: 48 in.
Fixture Width: 17.63 in.
Fixture Depth: 4.25 in.
Reflector Style: Slotted
Lamp Quantity: 4
Lamp Type: F54T5HO
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Industrials - Open: Fixture Type - Industrial Flourescent High Bay; Fixture Length - 48.00 in; Fixture Width - 17.63 in; Fixture Depth - 4.25 in; Reflector Style - Slotted; Lamp Quantity - 4; Lamp Type - F54T5HO; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Lamps Installed: T5HO, 85CRI 4100K. Distribution: Wide Beam w/Uplight. Ballast: (1) Programmed Start; Manufacturer Brand - I Beam; Manufacturer Model - IB

Additional Info: Lamps Installed: T5HO, 85CRI 4100K. Distribution: Wide Beam w/Uplight. Ballast: (1) Programmed Start