Standard Fluorescent Strip 48.00 in

SKU: 66240023429
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: SS Series
Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 48.00 in; Fixture Width - 4.25 in; Fixture Depth - 3.62 in; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Model - SS Series