Menu Search
EATON LIGHTING #SNF-132-UNV-EB81-U

Metalux™ Striplight, 32T8 Lamp, 48.00 in. L x 2.75 in. W x 3.62 in. D Fixture, 48 in. L Lamp

SKU # 08008351985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 1
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: SNF Series