Menu Search

EATON LIGHTING #APS-NS232

ALL-PRO Standard Fluorescent Strip 48.00 in

SKU: 08008362238
Manufacturer Series: APS-NS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 48 in.
Ballast Type: 48 in.
Description
Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 48.00 in; Lamp Quantity - 2; Lamp Type - 32T8; Lamp Length - 48 in; Ballast Voltage - 48 in; Ballast Type - 48 in; Manufacturer Brand - All-Pro; Manufacturer Model - APS-NS