EATON LIGHTING #APS-8NS232

Narrow Striplight, 32WT8 Lamp, 96 in. L, 120-277V

SKU: 08008362239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Fluorescent Strip
Fixture Length: 96 in.
Fixture Width: 2.75 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 4
Lamp Type: 32WT8
Lamp Length: 96 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Brand: All-Pro
Manufacturer Model: APS-NS
Description
The APS-NS Series is a functional general-purpose narrow strip family that incorporates performance and construction durability. Designed with easy-to-use features, the APS-NS significantly reduces installation time. The APS-NS Series can be installed using various mounting methods.