EATON LIGHTING #HBI632

High Bay Luminaire, (6) F32T8 Lamp, 48.00 in. L x 16.75 in. W x 4.3 in. D Fixture, 48 in. L Lamp

SKU: 08008392023
Manufacturer Series: Metalux
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Industrial Flourescent High Bay
Fixture Length: 48 in.
Fixture Width: 16.75 in.
Fixture Depth: 4.3 in.
Reflector Style: Solid
Lamp Quantity: 6
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: F-Bay HBI
Description
Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent High Bay; Fixture Length - 48.00 in; Fixture Width - 16.75 in; Fixture Depth - 4.30 in; Reflector Style - Solid; Lamp Quantity - 6; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - Metalux; Manufacturer Model - F-Bay HBI