Menu Search
Search
COOPER LIGHTING SOLUTIONS #IC-232-120V-EB81-U

Metalux™ Fluorescent Luminaire, (2) F32T8 Lamp, 48.00 in. L x 12.00 in. W x 4.63 in. D Fixture

SKU # 66240147760 Manufacturer Series: IC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Industrial Flourescent
Fixture Length: 48 in.
Fixture Width: 12 in.
Fixture Depth: 4.63 in.
Reflector Style: Solid
Lamp Quantity: 2
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Electronic

Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 48.00 in; Fixture Width - 12.00 in; Fixture Depth - 4.63 in; Reflector Style - Solid; Lamp Quantity - 2; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 120; Ballast Type - Electronic; Manufacturer Brand - Metalux; Manufacturer Model - IC