Menu Search

COLUMBIA LIGHTING #CH2-117-EU

Standard Fluorescent Strip 24.00 in

SKU: 07853100504
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Standard Fluorescent Strip
Fixture Length: 24 in.
Fixture Width: 3.19 in.
Fixture Depth: 3.44 in.
Lamp Quantity: 1
Lamp Type: 17T8
Lamp Length: 24 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Description
Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 24.00 in; Fixture Width - 3.19 in; Fixture Depth - 3.44 in; Lamp Quantity - 1; Lamp Type - 17T8; Lamp Length - 24 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Model - CH