Menu Search
Fluorescent Industrials - Open Standard Fluorescent Strip, 2 Lamp, 32T8, 48 in
COLUMBIA LIGHTING #CS4-232-EU

Standard Fluorescent Strip, 2 Lamp, 32T8, 48 in

SKU # 07853100501 Manufacturer Series: CS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.44 in.
Fixture Depth: 1.88 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Additional Info: Packaging: Unit Pack