Menu Search
Fluorescent Industrials - Open Standard Fluorescent Strip, 2 Lamp, 32T8, 48 in

COLUMBIA LIGHTING #CS4-232-E120

Standard Fluorescent Strip, 2 Lamp, 32T8, 48 in

SKU #07853170025
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.44 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Electronic