Menu Search
Fluorescent Industrials - Open Standard Fluorescent Strip, 1 Lamp, 32T8, 48 in

COLUMBIA LIGHTING #CH4-132-EB8LHUNV

Standard Fluorescent Strip, 1 Lamp, 32T8, 48 in

SKU #07853146050
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 3.19 in.
Fixture Depth: 3.44 in.
Lamp Quantity: 1
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 48.00 in; Fixture Width - 3.19 in; Fixture Depth - 3.44 in; Lamp Quantity - 1; Lamp Type - 32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Model - CH