Menu Search

COLUMBIA LIGHTING #CSR8-232-ST-4EU-120-1PK

Industrial Flourescent 96.00 in

SKU: 07853156024
Manufacturer Series: CSR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fixture Type: Industrial Flourescent
Fixture Length: 96 in.
Fixture Width: 11 in.
Fixture Depth: 3.63 in.
Reflector Style: Solid
Lamp Quantity: 4
Lamp Type: F32T8
Lamp Length: 96 in.
Ballast Voltage: 120V
Ballast Type: Electronic
Description
Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 96.00 in; Fixture Width - 11.00 in; Fixture Depth - 3.63 in; Reflector Style - Solid; Lamp Quantity - 4; Lamp Type - F32T8; Lamp Length - 96 in; Ballast Voltage - 120; Ballast Type - Electronic; Additional Information - 1 Ballast; Manufacturer Model - CSR
Additional Info: 1 Ballast