Menu Search
Fluorescent Industrials - Open Industrial Flourescent 48.00 in

COLUMBIA LIGHTING #CSR4-232-ST-EU

Industrial Flourescent 48.00 in

SKU #07853100493
Manufacturer Series: CSR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fixture Type: Industrial Flourescent
Fixture Length: 48 in.
Fixture Width: 11 in.
Fixture Depth: 3.63 in.
Reflector Style: Solid
Lamp Quantity: 2
Lamp Type: F32T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Fluorescent Industrials - Open: Fixture Type - Industrial Flourescent; Fixture Length - 48.00 in; Fixture Width - 11.00 in; Fixture Depth - 3.63 in; Reflector Style - Solid; Lamp Quantity - 2; Lamp Type - F32T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Packaging: Unit Pack; Manufacturer Model - CSR

Additional Info: Packaging: Unit Pack