Menu Search
Fluorescent Industrials - Open Heavy-Duty Fluorescent Channel, 2 Lamp, 48T12HO, 48 in
COLUMBIA LIGHTING #K4-248HO-120

Heavy-Duty Fluorescent Channel, 2 Lamp, 48T12HO, 48 in

SKU # 07853180004 Manufacturer Series: K Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fixture Type: Heavy-Duty Fluorescent Channel
Fixture Length: 48 in.
Fixture Width: 4.19 in.
Fixture Depth: 2.5 in.
Lamp Quantity: 2
Lamp Type: 48T12HO
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Magnetic HPF