COLUMBIA LIGHTING #CH4-132-EU

Fluorescent Striplight Fixture, (1) T8 Lamp, 48 in. L, 120-277V, Electronic Ballast

SKU: 07853100506
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fixture Type: Heavy-Duty Narrow Channel
Fixture Length: 48 in.
Fixture Width: 3.18 in.
Fixture Depth: 3.43 in.
Lamp Quantity: 1
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Brand: Columbia Lighting
Manufacturer Model: CH
Description
Fluorescent Strip Lighting: Fixture Type - Heavy-Duty Narrow Channel; Fixture Length - 48.00 in.; Fixture Width - 3.18 in.; Fixture Depth - 3.43 in.; Lamp Quantity - 1; Lamp Type - T8; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic; Additional Information - Instant Start Ballast, 32 Watt, Material: Die-Formed Code Gauge Rolled Steel; Manufacturer Brand - Columbia Lighting; Manufacturer Model - CH
Additional Info: Instant Start Ballast, 32 Watt, Material: Die-Formed Code Gauge Rolled Steel