Menu Search
Fluorescent Industrials - Open Fluorescent High Bay Fixture, T5HO Lamp, 48.07 in. L

ACUITY #IBZ-454L-WDU-GEB10PS90

Fluorescent High Bay Fixture, T5HO Lamp, 48.07 in. L

SKU #82047660943
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 48.07 in.
Fixture Width: 13.25 in.
Fixture Depth: 2.38 in.
Reflector Style: Specular Aluminum
Lamp Quantity: 4
Lamp Type: T5HO
Ballast Type: Electronic, Programmed Rapid Start
Manufacturer Brand: Lithonia Lighting

The IBZ fluorescent high bay is ideal for new construction and renovation projects. It is a one-for-one replacement of common metal halide high bay systems. The unique Cool Running Plus technology provides industry-leading, trouble-free operation in ambient temperatures up to 155 deg F. Applications include manufacturing, warehousing, commercial and industrial facilities. The IBZ fixture performs well at mounting heights from 15-40 ft.