LITHONIA LIGHTING #DMW-2-54T5HO-MVOLT-ACNS90

Fluorescent Fixture, 8.13 in. W x 4.75 in. D, T5HO

SKU: 78423100435
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 8.13 in.
Fixture Depth: 4.75 in.
Fixture Length: 50 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: T5HO
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Fiberglass
Lens: Acrylic
Enclosure Rating: Wet Location, IP65
Manufacturer Series: DMW
Description
LITH DMW-2-54T5HO-MVOLT-ACNS90 LTG