Menu Search

LEI INC (LAMP ENVIRONMENTAL INDUSTRIES) #FLB-RS-654-U-L41

Fluorescent Low Bay Fixture, 52 in. L x 14.5 in. W x 6 in. D

SKU: 40129498995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent Low Bay Fixture
Fixture Width: 14.50 in.
Fixture Depth: 6.00 in.
Fixture Length: 52.00 in.
Lamp Quantity: 6
Lamp Type: T5HO
Ballast Voltage: 120-277 V
Watts: 54W
Ballast Type: Electronic
Housing: Fiberglass Reinforced Polyester
Lens: Impact Resistant UV Stabilized
Enclosure Rating: IP65, IP67
Certifications: ETL Listed For 1598 Wet Location, NSF Certified, IP65 and IP67 Certified, Rated For NEMA 4X and High Pressure Tested at 1500 PSI