Menu Search
HALO LIGHTING SOLUTIONS #VT2-240DR-120V-LE3-WL-U

Fluorescent Fixture, 48.00 in. L x 7.00 in. W x 5.00 in. D, F40T12, 120 V

SKU # 66240023298 Manufacturer Series: VT2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 7 in.
Fixture Depth: 5 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F40T12
Ballast Voltage: 120V
Ballast Type: Magnetic
Housing: Fiberglass
Lens: Acrylic
Enclosure Rating: Wet Location
Explosion Proof Certified: No