Fluorescent Fixture, 48.00 in. L x 7.00 in. W x 4.81 in. D, F32T8, 120/277 V

SKU: 62396199668
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Enclosed Industrial Fluorescent Fixture
Fixture Width: 7 in.
Fixture Depth: 4.81 in.
Fixture Length: 48 in.
Lamp Length: 48 in.
Lamp Quantity: 2
Lamp Type: F32T8
Ballast Voltage: 120-277V
Ballast Type: Electronic
Housing: Fiberglass
Lens: Acrylic
Enclosure Rating: Wet Location
Explosion Proof Certified: No
Manufacturer Series: VT3
Fluorescent Industrials - Enclosed: Type - Enclosed Industrial Fluorescent Fixture; Width - in - 7.00 in; Depth - in - 4.81 in; Length - in - 48.00 in; Lamp Length - 48.00 in; Lamp Quantity - 2; Lamp Type - F32T8; Voltage - 120-277; Ballast - Electronic; Housing - Fiberglass; Lens - Acrylic; Enclosure Rating - Wet Location; Explosion Proof Certified - No; Additional Information - Mounting Holes Provided on Geartray for M4 Reflector; Manufacturer Series - VT3
Additional Info: Mounting Holes Provided on Geartray for M4 Reflector