Menu Search
Fluorescent Industrials - Enclosed Explosion-Proof Fluorescent Fixture 11.50
EATON CROUSE-HINDS SERIES #EVF22029/UNV

Explosion-Proof Fluorescent Fixture 11.50

SKU # 78227422247 Manufacturer Series: EVF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Fluorescent Fixture
Fixture Width: 11.5 in.
Fixture Length: 53.38 in.
Lamp Quantity: 2
Lamp Type: 32T8
Ballast Voltage: 120/277V
Ballast Type: Electronic
Starting Temp: -18 degC (0 degF)
Reflector: Solid
Explosion Proof Certified: Yes

Additional Info: Class 1, Div 1, Groups C,D, Class 2, Div 1, Groups E,F,G