Menu Search
Fluorescent Ceiling Troffers Lensed Troffer, 3 x 32T8 Lamp, 2 ft W x 4 ft L x 3.19 in. D, 120-277V

LITHONIA LIGHTING #GT3-MV

Lensed Troffer, 3 x 32T8 Lamp, 2 ft W x 4 ft L x 3.19 in. D, 120-277V

SKU #74597508172
Manufacturer Series: GT8 General Purpose
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.19 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame
Manufacturer Brand: Contractors Select

Additional Info: CSA. Pallet Qty: 28