Menu Search
Fluorescent Ceiling Troffers Grid Troffer 2 ft x 4 ft

LITHONIA LIGHTING #2SPG432A121201/4GEB

Grid Troffer 2 ft x 4 ft

SKU #78423102578
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 4.5 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame
Manufacturer Model: SP8 Premium Specification

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 4.50 in; Lamp Quantity - 4; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 120; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Manufacturer Model - SP8 Premium Specification