LITHONIA LIGHTING #2GT8432A121201/4GEBPWS1836LP73

Grid Troffer 2 ft x 4 ft

SKU: 78423113101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.19 in.
Lamp Quantity: 4
Lamp Type: 32T8
Lamp Included: Yes
Ballast Voltage: 120V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame
Manufacturer Model: GT8 General Purpose
Description
Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.19 in; Lamp Quantity - 4; Lamp Type - 32T8; Lamp Included - Yes; Ballast Voltage - 120; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Additional Information - Prewired: Flex 18 awg, 1cct 6-ft. Lamp Type Included: F32T8 70 CRI 3000K; Manufacturer Model - GT8 General Purpose
Additional Info: Prewired: Flex 18 awg, 1cct 6-ft. Lamp Type Included: F32T8 70 CRI 3000K