Troffer, Recessed Lensed, 3 x F32T8 Lamp

SKU: 08008362194
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.25 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame
Manufacturer Brand: All-Pro
Manufacturer Model: APT Commercial
Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.25 in; Lamp Quantity - 3; Lamp Type - 32T8; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Manufacturer Brand - All-Pro; Manufacturer Model - APT Commercial