Menu Search
Fluorescent Ceiling Troffers Troffer, Recessed Lensed, 2 x F31T8 Lamp
EATON LIGHTING #APT-2U6T8

ALL-PRO Troffer, Recessed Lensed, 2 x F31T8 Lamp

SKU # 08008321958
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Fixture Depth: 3.25 in.
Lamp Quantity: 2
Lamp Type: 31T8U/6
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame
Manufacturer Brand: All-Pro

Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 2 ft; Fixture Depth - 3.25 in; Lamp Quantity - 2; Lamp Type - 31T8U/6; Lamp Included - No; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Manufacturer Brand - All-Pro¬ô; Manufacturer Model - APT Commercial