You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON LIGHTING #2EP3GX-2U6T8S33I-UNV-EB81-U

Parabolic Troffer, 32T8U/6 Lamp, 2 Lamps, 2-ft L x 2-ft W

SKU # 08008352014 Manufacturer Series: Metalux, Paralux III
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 2 ft.
Lamp Quantity: 2
Lamp Type: 32T8U/6
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Air Function: Static
Louver Configuration: 3x6
Louver Depth: 3-in
Louver Finish: Silver, Specular

Fluorescent Ceiling Parabolic Troffers: Housing Mounting Type - Parabolic Grid Troffer; Fixture Width - 2-ft; Fixture Length - 2-ft; Louver Depth - 3-in; Lamp Quantity - 2; Lamp Type - 32T8U/6; Lamp Included - No; Ballast Voltage - 120-277; Ballast - Electronic; Louver Configuration - 3x6; Louver Finish - Silver, Specular; Air Function - Static; Manufacturer Brand - Metalux, Paralux III