Menu Search
Fluorescent Ceiling Troffers Lensed Troffer, 3 x 32T8 Lamp, 2 ft W x 4 ft L x 3.75 in. D
EATON LIGHTING #2GR8-332A-UNV-L8735-EB81-U

Lensed Troffer, 3 x 32T8 Lamp, 2 ft W x 4 ft L x 3.75 in. D

SKU # 66240101221 Manufacturer Series: GR8 Commercial
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 3.75 in.
Lamp Quantity: 3
Lamp Type: 32T8
Lamp Included: Yes
Ballast Voltage: 120-277V
Ballast Type: Electronic
Lens: Acrylic 12
Air Function: Static
Door Type: Hinged Frame
Manufacturer Brand: Metalux

Fluorescent Ceiling Troffers: Housing Mounting Type - Grid Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Fixture Depth - 3.75 in; Lamp Quantity - 3; Lamp Type - 32T8; Lamp Included - Yes; Ballast Voltage - 120-277; Ballast Type - Electronic; Lens - Acrylic #12; Air Function - Static; Door Type - Hinged Frame; Additional Information - Lamp Included: F32T8 3500K; Manufacturer Brand - Metalux; Manufacturer Model - GR8 Commercial

Additional Info: Lamp Included: F32T8 3500K