Menu Search

EATON LIGHTING #QCSOP16-X-2GR8-332A-38741

Lensed Troffer, 3 Lamp, 2 ft W x 4 ft L

SKU #62269736569
Manufacturer Series: Metalux
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Lensed Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Lamp Quantity: 3

Fluorescent Ceiling Troffers: Housing Mounting Type - Lensed Troffer; Fixture Width - 2 ft; Fixture Length - 4 ft; Lamp Quantity - 3; Manufacturer Brand - Metalux