COLUMBIA LIGHTING #P4D24-332G-MA36-S-EU

Parabolic Grid Troffer 2-ft

SKU: 07853104341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Parabolic Grid Troffer
Fixture Width: 2 ft.
Fixture Length: 4 ft.
Fixture Depth: 6 in.
Lamp Quantity: 3
Lamp Type: 32T9
Lamp Included: No
Ballast Voltage: 120-277V
Ballast Type: Electronic
Air Function: Static
Louver Configuration: 3x6
Louver Depth: 3-in
Louver Finish: Semi-Specular
Manufacturer Brand: Duralouver P4D
Description
Fluorescent Ceiling Parabolic Troffers: Housing Mounting Type - Parabolic Grid Troffer; Fixture Width - 2-ft; Fixture Length - 4-ft; Fixture Depth - 6.00-in; Louver Depth - 3-in; Lamp Quantity - 3; Lamp Type - 32T9; Lamp Included - No; Ballast Voltage - 120-277; Ballast - Electronic; Louver Configuration - 3x6; Louver Finish - Semi-Specular; Air Function - Static; Manufacturer Brand - Duralouver P4D